Shop All Showerheads and Tub Faucets
Kohler
Parallel Sf 2.5 Gpm Katalyst Shwrhd
Mfr # 24805-2MB
Zoro # G607048570
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Height 3.13
- Width 5.00
- Length 5.00
- Material Brass/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 24805-2MB
- Zoro # G607048570
- UPC # 885612919885
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.13 |
Width | 5.00 |
Length | 5.00 |
Details
Item | Faucet |
Finish | Vibrant Brushed Moderne Brass |
Material | Brass/Plastic |
Color | Gold |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CL)
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 80 (1LMJ6)
- VIEGA Viega ProPress reducer, 1" x 3/4" (85172)
- KOHLER Awaken G90Mf Showerhead, 1.75Gpm (72418-G-2MB)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4-CP)
- KOHLER Purist 175 Katalyst Sf Showerhead (939-G-2MB)
- KOHLER Real Rain Overhead Panel (31110-58)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout And 2.5 Gpm Showerhead (TS10275-4-CP)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-CP)
- DELTA Faucet, Trim Repair Part Faucet, Venetian Bronze (RP51034RB)
- Kohler Showerheads and Tub Faucets