Shop All Shower & Bathtub Parts
Kohler
Parallel Rite-Temp Shower Valve Trim
Mfr # TS23501-4-CP
Zoro # G201213299
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Width (In.) 6-1/4 in
- Height (In.) 6-1/4 in
- Material Metal
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS23501-4-CP
- Zoro # G201213299
- UPC # 885612791689
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 6-1/4 in |
Height (In.) | 6-1/4 in |
Details
Item | Pressure Balanced Valve Trim |
Mounting Type | Wall Mounted |
Material | Metal |
Color | Polished Chrome |
Includes | Handles |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WND1)
- PARKER 1/4" MNPT 316 SS Hex Head Plug (4 PH-SS)
- THRIFCO PLUMBING 2 Inch Galvanized Steel 90 Degrees Elbow (5217010)
- STRAHMAN Swivel Adapter 1/2" Barb (360°) X 1/2" Male Npt (SWADAP0500BR)
- KOHLER 48 X 32 Single-Threshold Shower Base W/ Left-Hand Drain (8639-0)
- KOHLER Parallel Rite-Temp Shower Trim Set (TLS23503-4-BN)
- KOHLER Choreograph 96" Edge Trim, Set Of 2 (97638-0)
- KOHLER Watertile Overhead Shower Panel With (98740-CP)
- KOHLER Assembly, Toilet Paper Roller (1014647-CP)
- KOHLER Center Guide, 1/4 (Black) (1241031-02)
- KOHLER Dtv Prompt Interface Mounting Bracket (559-CP)
- Kohler Shower & Bathtub Parts