Shop All Toilet Paper Dispensers & Holders
Kohler
Parallel Pivoting Toilet Tissue Holder
Mfr # 23528-2MB
Zoro # G208453957
product price: $148.20
/ea
Free Shipping & Returns
$148.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Width 8.25 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23528-2MB
- Zoro # G208453957
- UPC # 885612918192
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 8.25 in |
Height | 3.5625 in |
Length | 2 in |
Dispenser Height | 3.88 in |
Dispenser Width | 4.38 in |
Dispenser Depth | 2.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Material | Zinc |
Finish | Vibrant Brushed Moderne Brass |
Description
This Pivoting Toilet Paper Holder Makes Changing Rolls Quick And Simple.The Parallel Collection Is The Epitome Of Understated Chic By Combining Circular Shapes Within The Square Design, The Balanced Versatility Of This Collection Allows It To Blend In Or Stand Out Depending On Your Surrounding Dcor.
- •Pivoting holder makes changing toilet paper quick and simple
- •Coordinates with other products in the Parallel collection
- •In Kohler's Vibrant Brushed Moderne Brass finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO TORNADO Paper Bag, HEPA Lightweight Upright Vacuum (97130)
- TOUGH GUY 1 in String Wet Mop, 22 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (1TYU2)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- 3M Floor Finish, 1 gal., 10 to 30 min., PK2 (59379)
- KOHLER COMPOSED PIVOTING TOILET PAPER HOLDER (73147-2MB)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-CP)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Chrome (SCC8501)
- Kohler Toilet Paper Dispensers & Holders