Shop All Toilet Paper Dispensers & Holders
Kohler
Parallel Pivoting Toilet Paper Holder
Mfr # 23528-CP
Zoro # G301196461
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Triva
- Dispenser Height 1.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23528-CP
- Zoro # G301196461
- UPC # 885612773784
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.67 in |
Dispenser Depth | 3.44 in |
Dispenser Width | 5.63 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Triva |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST LOOK Stiff Wire Block Brush (387)
- TOUGH GUY Toilet Paper Holder, Triple Post (3P914)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- 3M Burnishing Pad, 19 In, Aqua, PK5 (3100)
- KOHLER Purist Pivoting Toilet Paper Holder (14377-RGD)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- KOHLER COMPOSED PIVOTING TOILET PAPER HOLDER (73147-2MB)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- KOHLER Bancroft Toilet Tissue Holder (11415-SN)
- BOBRICK ClassicSeries Surface-Mounted Bath Tissue Dispenser, 12.5"x3-15/16"x2" (BOB 7686)
- Kohler Toilet Paper Dispensers & Holders