Shop All Toilet Paper Dispensers & Holders
Kohler
Parallel Pivoting Toilet Paper Holder
Mfr # 23528-BN
Zoro # G101196494
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Vibrant Brushed Nickel
- Dispenser Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23528-BN
- Zoro # G101196494
- UPC # 885612773791
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.75 in |
Dispenser Depth | 3.75 in |
Dispenser Height | 16.625 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Vibrant Brushed Nickel |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELENTE 2 Liter Lavender Scent Multi-Purpose Cleaner (480302)
- DAYTON Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (6UFR5)
- SHOP-VAC Shop Vacuum, 55 gal, Steel, 80 cfm (9700506)
- SPRAYWAY Coil Cleaner, 20oz (SW637-1)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-CP)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-CP)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- KOHLER Purist Toilet Tissue Holder (14444-CP)
- Kohler Toilet Paper Dispensers & Holders