Shop All Toilet Paper Dispensers & Holders
Kohler
Parallel Double Toilet Tissue Holder
Mfr # 21897-SN
Zoro # G308453956
Free Shipping & Returns
$149.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Height 2.165 in
- Length 12.205 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 21897-SN
- Zoro # G308453956
- UPC # 195711024039
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 2.165 in |
Length | 12.205 in |
Width | 3.937 in |
Dispenser Depth | 2.75 in |
Dispenser Width | 3 in |
Dispenser Height | 6.7 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Parallel Double Toilet Tissue Holder
- •12.205 in. L x 3.937 in. W x 2.165 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bath Scrubber, Nonscratch, w/2' Hvy-dty Handle, , BE/SR, PK 4 (MMM549X4CT)
- OIL-DRI Sorbents, 5 gal, Universal, White, Polyethylene (L90435)
- WEIMAN No Scent Cooktop Scrubbing Pads 3 ct Sponge (45)
- PROTEAM GoFit 6, 6 qt. Backpack Vacuum w/ Xover Performance Telescoping Wand Tool Kit (107736)
- KOHLER Bancroft Toilet Tissue Holder (11415-SN)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- KOHLER Refined Vertical Toilet Paper Holder (31207-BN)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- Kohler Toilet Paper Dispensers & Holders