Shop All Toilet Paper Dispensers & Holders
Kohler
Parallel Double Toilet Tissue Holder
Mfr # 21897-2MB
Zoro # G008453959
product price: $160.57
/ea
Free Shipping & Returns
$160.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Double Roll
- Width 11.5625 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 21897-2MB
- Zoro # G008453959
- UPC # 885612918208
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 11.5625 in |
Height | 3.5625 in |
Length | 2 in |
Dispenser Depth | 2.88 in |
Dispenser Height | 16.625 in |
Dispenser Width | 3.9 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Double Roll |
Material | Zinc |
Finish | Vibrant Brushed Moderne Brass |
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Holder Papr Towel Forma (29750)
- HERITAGE 10 gal Trash Bags, 23 in x 25 in, Premium, 0.35 mil, Clear, 500 PK (H4823RC)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Brown (716066)
- BONA FloorCleaner, Liquid, 32oz, SprayBottle, PK4 (WM700051206)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- KOHLER Avid Vertical Toilet Paper Holder (97502-BN)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BL)
- NUSTEEL NuSteel TGN14H Standing Toilet Tissue Holder - Brushed nickle finish (TGN14H)
- Kohler Toilet Paper Dispensers & Holders