Shop All Showerheads and Tub Faucets
Kohler
Parallel B/S Trim, 1.75 Gpm Showerhead
Mfr # TS23502-4G-CP
Zoro # G310471344
product price: $505.80
/ea
Free Shipping & Returns
$505.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Finish Polished Chrome
- Width 6.25 in
- Depth 6.25 in
- Standards WaterSense Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS23502-4G-CP
- Zoro # G310471344
- UPC # 885612886989
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Width | 6.25 in |
Depth | 6.25 in |
Length | 7.13 in |
Details
ADA Compliant | No |
Finish | Polished Chrome |
Standards | WaterSense Listed |
Material | Zinc |
Color | Silver |
Description
The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302284)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- KIBI Circular 8 Bathroom Sink Widespread Faucet with Drain Assembly (KBF1025BN)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-BV)
- KOHLER Forte Sculpted Rite-Temp Shower Va (TLS10276-4-BN)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-2BZ)
- KOHLER Hand Shower, Polished Chrome, Wall (22165-G-CP)
- KOHLER Coralais 1.5 Gpm Single-Function Showerhead (11637-H-CP)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-2BZ)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-2MB)
- Kohler Showerheads and Tub Faucets