Shop All Showerheads and Tub Faucets
Kohler
Parallel 2H Wm Bath Faucet Trm, Lever
Mfr # T23491-4-TT
Zoro # G808476271
product price: $876.97
/ea
Free Shipping & Returns
$876.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Material Brass
- Length 8.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T23491-4-TT
- Zoro # G808476271
- UPC # 195711024367
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Length | 8.6875 in |
Details
Finish | Vibrant Titanium |
Standards | ADA Compliant |
Material | Brass |
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PEX x Female Brass PEX Plug, No Lead, 1/2" (C76065LF)
- ZORO SELECT 3/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC13)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- LEGEND VALVE 4" T-451 CHECK VALVE (105-111)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Bath And Shower Valve Trim With Slip-Fit Spout And 2.5 Gpm Showerhead (TS10275-4-CP)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BL)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-CP)
- KOHLER Hand Shower, Vibrant Polished Nickel, Wall (22166-SN)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-2MB)
- KOHLER Artifacts Single-Hole Wall-Mount Pot (99270-VS)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-CP)
- Kohler Showerheads and Tub Faucets