Shop All Showerheads and Tub Faucets
Kohler
Parallel 2H Wm Bath Faucet Trm, Lever
Mfr # T23491-4-BV
Zoro # G508463274
product price: $794.77
/ea
Free Shipping & Returns
$794.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Material Brass
- Length 8.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T23491-4-BV
- Zoro # G508463274
- UPC # 195711024343
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Length | 8.6875 in |
Details
Finish | Vibrant Brushed Bronze |
Standards | ADA Compliant |
Material | Brass |
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS FL587 Made To Match 5/8" OD Brass Flange, Brushed Brass (FL587)
- RUVATI 33-inch Granite Composite Workstation Matte Black Drop-in Topmount Kitchen Sink - RVG1302BK (RVG1302BK)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-2536)
- FAUCETURE CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass (CC2123)
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-2MB)
- KOHLER Tub Filler, Brushed Nickel, Deck Mounted (T16237-4-BN)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-CP)
- KOHLER Awaken G110 1.5 Gpm Multifunction Handshower (72415-H-CP)
- KOHLER Awaken B90 1.75 Gpm Handshower Kit (98362-G-BN)
- KOHLER Awaken B110 1.75 Gpm Multifunction Handshower (72421-G-BN)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- Kohler Showerheads and Tub Faucets