Shop All Bathroom Sink Faucets
Kohler
Parallel 2 Handle Dm Bath Faucet, Lever
Mfr # 27121-4-BV
Zoro # G708453914
product price: $978.11
/ea
Free Shipping & Returns
$978.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.81 in
- Length 24.125 in
- Height 3.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27121-4-BV
- Zoro # G708453914
- UPC # 195711024923
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 14.81 in |
Length | 24.125 in |
Height | 3.688 in |
Details
Finish | Brushed Bronze |
Description
Parallel 2 Handle Dm Bath Faucet, Lever
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 2" x 2" (79370)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size (838-101)
- POWERS Soft Components Kit (900-028)
- ZORO SELECT 1/2" x 2" TOE Black Pipe Nipple Sch 80 (40402TS)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- KOHLER Bancroft Monoblock Lavatory Faucet Wi (10579-4-SN)
- KOHLER Venza Centerset Lav Faucet, 1.0 GPM Matte Black (28124-4K-BL)
- KOHLER Tone Single-Handle Bathroom Sink Fct Matte Black with Moderne Brass, 1.2 gpm (27415-4-BMB)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-SR)
- KOHLER Purist Lav Faucet (14406-3-AF)
- HOME PLUS Fauct Kit 1Hpls Ch W/Osp (8347-CP)
- Kohler Bathroom Sink Faucets & Accessories