Shop All Bathtub Faucets
Kohler
Parallel 2 Handle Dm Bath Faucet, Lever
Mfr # 27121-4-AF
Zoro # G008464405
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16 in
- Standards ADA Compliant
- Length (In.) 8.25 in
- Material Brass
- Height 4.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 27121-4-AF
- Zoro # G008464405
- UPC # 195711024930
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Width | 16 in |
Length (In.) | 8.25 in |
Height | 4.125 in |
Details
Finish | Vibrant French Gold |
Standards | ADA Compliant |
Material | Brass |
Description
The Parallel collection is the epitome of understated chic by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding dcor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961100-75)
- BLACK SWAN PTFE Tape-Low Density-U.S.A. 1" X 520" (02235)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (5P962)
- HYDRA-ZORB Insulation Clamp, 5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724062)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-BN)
- Kohler Bathtub Faucets