Shop All Bath Towel Bars and Hooks
Kohler
Parallel 18" Towel Bar
Mfr # 23524-CP
Zoro # G201196066
product price: $119.25
/ea
Free Shipping & Returns
$119.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Parallel
- Height 2 in
- Length 3-5/8 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23524-CP
- Zoro # G201196066
- UPC # 885612773661
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2 in |
Length | 3-5/8 in |
Width | 18 in |
Details
Item | Towel Bar |
Finish | Polished Chrome |
Collection | Parallel |
Material | Zinc |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Reducer Union, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201208S-PK10)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size (706121-12)
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- ZURN Repair Kit, For 2VEJ4 (PERK6000-MRK)
- KOHLER Purist 24" Towel Bar (14436-SN)
- KOHLER Plate, Wall Mount (1409482)
- KOHLER Pinstripe Robe Hook (13113-BN)
- KOHLER Honesty 18" Towel Bar (26633-BN)
- KOHLER Kumin 24" Towel Bar (97882-BL)
- KOHLER Avid Double Robe Hook (97500-BN)
- RUSTICWARE Riverside Towel Ring Oil Bronze (8186ORB)
- Kohler Bath Towel Bars and Hooks