Shop All Bath Towel Bars and Hooks
Kohler
Parallel 18" Towel Bar
Mfr # 23524-BL
Zoro # G501196070
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collection Parallel
- Material Zinc
- Length 3-5/8 in
- Height 2 in
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23524-BL
- Zoro # G501196070
- UPC # 885612773685
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3-5/8 in |
Height | 2 in |
Width | 18 in |
Details
Item | Towel Bar |
Collection | Parallel |
Material | Zinc |
Color | Matte Black |
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV Dual Flush Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Flush Bidet Seat (MW4464736CEMFGNA#01)
- ZORO SELECT Shower/Bath Faucet Diverter Handle, Diverter Handle, Chrome (99-1215D)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3706216.020)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (P106-040)
- KOHLER Minimal 24 Towel Bar (26568-BL)
- KOHLER Composed Hand Towel Holder (73145-TT)
- KOHLER Elate 18 Towel Bar (27286-CP)
- KOHLER Draft Hotelier (22568-CP)
- KOHLER Parallel 24 Towel Bar (23525-2MB)
- KOHLER Purist 30" Towel Bar (14437-BL)
- WINGITS Towel Bar, Satin, Modern Elegance, 24In (WMETBSN24)
- Kohler Bath Towel Bars and Hooks