Shop All Toilet Paper Dispensers & Holders
Kohler
Paper Holder Assy
Mfr # 1003081-BV
Zoro # G101268429
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Hamden
- Dispenser Depth 3.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1003081-BV
- Zoro # G101268429
- UPC # 650531183705
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Height | 1.97 in |
Dispenser Width | 7.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Hamden |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, White (5380635)
- GMT Radial Steel Wool Pads, Grade 0 (fine), 17" Dia, Gray, PK12 (120170)
- TENNANT Vacuum Bag, HEPA, 10 PK (9009236)
- AIR WICK Essential Mist Starter Kit, Lavender and Almond Blossom, 0.67 oz Bottle, PK4 (98576)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-CP)
- PERRIN & ROWE Edwardian Toilet Paper Holder With Lift Arm (U.6960APC)
- Kohler Toilet Paper Dispensers & Holders