Shop All Toilet Repair Parts
Kohler
Pair 3/8" Npt Angle Supply With Stop, An
Mfr # 7605-P-PB
Zoro # G9064043
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Vibrant Polished Brass
- Finish Polished Brass
- Standards Lead Leaching Certified NSF/ANSI 61
- Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7605-P-PB
- Zoro # G9064043
- UPC # 040688187686
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Width | 3/8 in |
Height | 12 in |
Details
Material | Brass |
Color | Vibrant Polished Brass |
Finish | Polished Brass |
Standards | Lead Leaching Certified NSF/ANSI 61 |
Item | Pair 3/8" Npt Angle Supply With Stop, An |
Description
Pair 3/8 In. Npt Angle Supply With Stop, An
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1" x 1/4" FNPT Galvanized Reducing Tee (0311040406)
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- AMERICAN STANDARD Colony Tank Cover" White (735189-400.020)
- LEGEND VALVE 3/4"X1/2" CHROME RED. COUPLING (310-368CP)
- KOHLER Hinge, Cover (1100507-47)
- KOHLER Dual-Flush Trip Lever, Left Hand (9237-TT)
- KOHLER Piston Assembly (1287624)
- KOHLER Replacement Tank, 3"x3"x1/16" Sz (K-1024390)
- KOHLER Toilet Tank Cover, 19.6 Frnt"x14"B x 8" W (K-84591-0)
- KOHLER FLAPPER BLUE W/O FLOAT (GP87449)
- AMERICAN STANDARD FlushValv Seal f/DualFlush Valv (7381293-100.0070A)
- Kohler Toilet Repair Parts