Shop All Interior Paints
Kohler
Paint Pen Biscuit-96
Mfr # 1271450-96
Zoro # G804182855
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Beiges
- Color Biscuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1271450-96
- Zoro # G804182855
- UPC # 885612480668
- Country of Origin Unknown
- Category Interior Paints
Details
Item | Touch Up Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Beiges |
Color | Biscuit |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, S43 Type, Plastic (26139)
- PREVAL Preval Sprayer Replacement Unit, PK 100 (0465)
- RUST-OLEUM Heat Resistant Coating, Black, Metal (286512)
- KILZ Kilz Original Primer Qt (10002)
- RUST-OLEUM Satin, Claret Wine, 1/2 Pint (267310)
- MODERN MASTERS Metallic Paint, WaterBase, Rose, 6 oz (ME246)
- MODERN MASTERS Metallic Paint, WaterBase, Nickel, 1 gal (ME708)
- MODERN MASTERS Metallic Paint, WaterBase, Silver, 6 oz (ME150)
- MODERN MASTERS 1 Qt Modern Masters MM200 Pale Gold WB Decorative Metallic Paint (MM200)
- MODERN MASTERS Metallic Paint, WaterBase, Copper, 6 oz (ME195)
- KRYLON Krylon STG-9034 11.5 oz Stained Glass Paint - Tangerine Orange (STG-9034)
- Kohler Interior and Exterior Paints and Stains