Shop All Toilets
Kohler
One-Piece Toilet Durastyle 1flush, Siphon Jet, Elong., Het Wh, Gravity Flush, Floor Mounted Mount
Mfr # 3940-RA-0
Zoro # G8839389
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mounted
- Bowl Shape Elongated
- Color White
- Material Vitreous China
- Width 17-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17-1/2 in |
Depth | 28 in |
Height | 28-5/8 in |
Bowl Height | 16-3/8 in |
Trapway Dia. | 2-1/8 in |
Details
Item | One-Piece Toilet Durastyle 1flush,Siphon Jet,Elong.,Het Wh |
Mounting Style | Floor Mounted |
Bowl Shape | Elongated |
Color | White |
Material | Vitreous China |
Standards | WaterSense Certified |
Flushing Method | Gravity Flush |
Rough-In | 12 in |
Compliance | CA Drought Compliant; TX Drought Compliant |
ADA Compliant | Yes |
Water Surface Area | 10-1/2 in x 7-1/2 in |
Features | Concealed Trapway, Soft Close, Chair Height |
One Piece/Two Piece | One Piece |
Collection | Kathryn, Comfort Height |
With Seat/Without Seat | With Seat |
Mounting Hole Center to Center | 5-1/2 in |
Gallons Per Flush | 1.28 |
Description
Kathryn Comfort Height Compact Elo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress coupling With stop, 1-1/2" x 1-1/2" (78067)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (801-422)
- SUPERIOR TOOL Pro-Line 7/8 in. Mini Tube Cutter Black/Gray (35078)
- KOHLER Showerhead Adapter Assembly (1144637-BC)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt (31620-0)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet (5481-0)
- KOHLER Betello Con Clean Ch Eb 128 2-Pc Tlt (20198-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (3998-U-96)
- KOHLER Toilet Bowl, 1.1 / 1.28 / 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-96053)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt, Rh (31620-RA-0)
- KOHLER San Souci Ch 1-Pc Eb, 1.28 Toilet (5172-H15)
- Kohler Toilets