Shop All Filter Accessories
Kohler
Oil Filter, 3 7/16 In.
Mfr # 52 050 02-S1
Zoro # G4341881
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler Engines
- Length 3 in
- For Use With Mfr. Model Number Anti-Drain 120345, CH11-CH25, CV11-CV22, K582, M18-M20, MV16-MV20
- For Use With Fits PRO Series Single and Twin Cylinder 15-40HP Engines
- Size H 3-7/16 in Thread Size 3/4"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 52 050 02-S1
- Zoro # G4341881
- Country of Origin United States
- Category Filter Accessories
Dimensions
Length | 3 in |
Size | H 3-7/16 in Thread Size 3/4"-16 |
Diameter | 3 in |
Details
Item | Oil Filter |
Fits Brand | Kohler Engines |
For Use With Mfr. Model Number | Anti-Drain 120345, CH11-CH25, CV11-CV22, K582, M18-M20, MV16-MV20 |
For Use With | Fits PRO Series Single and Twin Cylinder 15-40HP Engines |
Description
Oil Filter, 29 Microns, For Use With Kohler CV11-CV22, CH11-CH25, M18-M20, MV16-MV20 and K582; Anti-drain; 12U831, Application Kohler/52 050 02-s, Diameter OD 3 In., Size H 3-7/16 In. Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR Jump Starter, 3000 Peak Amp, 12/24V (ES1224)
- GATES Classical Section Wrapped V-Belt, A83 (A83)
- WAI GLOBAL WIPER MOTOR, WPM1074L (WPM1074L)
- DORMAN Gm Trim Panel Clip, 963-211D (963-211D)
- KOHLER Air Filter (24 083 03-S)
- BALDWIN FILTERS Wing Nut, Wing Nut, AF525-WN (AF525-WN)
- PRIMEFIT 0-300 PSI 1/4" NPT Pressure Gauge (Bottom Mount) (PG300B14)
- BALDWIN FILTERS Hydraulic Filter Base, Base, OB1315 (OB1315)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 5-9/16 In (PT416)
- DONALDSON Head Assembly, Hydraulic, P563274 (P563274)
- WALL LENK REPL Pyramid Tip & Element ASSY F/LG400 (WLKLG400TE)
- Kohler Filter Accessories