Shop All Handles, Levers & Controls
Kohler
Occasion Wall Mount Lever Handles
Mfr # T27013-4-2MB
Zoro # G408460755
product price: $348.00
/ea
Free Shipping & Returns
$348.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.3125 in
- Overall Width 4.0625 in
- Standards ADA Compliant
- Length (In.) 3.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T27013-4-2MB
- Zoro # G408460755
- UPC # 195711011510
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 2.3125 in |
Overall Width | 4.0625 in |
Length (In.) | 3.5625 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Standards | ADA Compliant |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Pair these elegant, minimalist wall-mount sink faucet trim lever handles with the Occasion wall-mount bathroom sink faucet spout for a look as fashionable as it is functional. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 7" BRASS NIPPLE (311-111)
- PRIME-LINE 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door Single Pack (M 6014)
- CHICAGO FAUCET Plastic AC Adapter Module 72X IR Faucet (242.035.00.1)
- SMITH-BLAIR Repair Clamp, Pipe Size, 6 In, 12 In L (245-0006631200)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-CP)
- KOHLER Strainer Body Lever Lift (29060-G)
- KOHLER Purist Valve Trim-Cross (TS14423-3-2MB)
- KOHLER Triton Cross Handles For Centerset Ba (16010-3-CP)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-2MB)
- KOHLER Purist R/T Vlv Trim W/Diverter, Lvr Hdl (T14501-4-2MB)
- KOHLER Valve Trim W/ Cross Handle For Transfer Valve, Requires Valve (T14491-3-BL)
- Kohler Handles, Levers & Controls