Shop All Shower Faucets
Kohler
Occasion Volume Control Trim
Mfr # T27041-4-BN
Zoro # G008457780
product price: $213.86
/ea
Free Shipping & Returns
$213.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Height 3.4375 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T27041-4-BN
- Zoro # G008457780
- UPC # 885612934109
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4 in |
Width | 4 in |
Height | 3.4375 in |
Details
Finish | Vibrant Brushed Nickel |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek, pentagonal control valve trim with lever handle and a volume control valve for precise water flow that coordinates with your entire bathroom. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT (8172-015)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- ZORO SELECT 3" FNPT 304 SS Cap (40RDC111N030)
- KOHLER Lynk Flush Actuator Plate For 2"X 4 (75890-CP)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- Kohler Bathtub Faucets & Accessories