Shop All Shower Faucets
Kohler
Occasion Volume Control Trim
Mfr # T27041-4-2MB
Zoro # G408457809
Free Shipping & Returns
$213.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Height 3.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T27041-4-2MB
- Zoro # G408457809
- UPC # 885612934116
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4 in |
Width | 4 in |
Height | 3.4375 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek, pentagonal control valve trim with lever handle and a volume control valve for precise water flow that coordinates with your entire bathroom. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 3/4" Flat Short Nut for Flare Pipe Fittings; Brass (F41S-34)
- JOMAR VALVE 3/4" NPT Italian Brass Valve w/Side Tap (T-100STN)
- LEGEND VALVE 3/4" X 3/4"" X 1" BLK RED TEE (350-248C)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 1/4 In (2400326084)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KINGSTON BRASS KS3036DXT Three-Way Diverter Valve Trim, Polished Nickel (KS3036DXT)
- Kohler Shower Faucets