Shop All Shower Faucets
Kohler
Occasion Volume Control Trim
Mfr # T27041-3-SN
Zoro # G508458164
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T27041-3-SN
- Zoro # G508458164
- UPC # 885612934192
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4 in |
Width | 4 in |
Height | 3.5 in |
Details
Finish | Vibrant Polished Nickel |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek, pentagonal volume control valve trim with cross handle and a volume control valve for precise water flow that coordinates with your entire bathroom. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" x 1" x 1-1/4" NOM C Copper Bullhead Tee (611BH 1X1X11/4)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-F-BR)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (222512)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6386)
- Kohler Shower Faucets