Occasion Vertical Toilet Tissue Holder
Mfr # 27064-BMB
Zoro # G308453963
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Width 3.7 in
- Dispenser Height 6 in
- Dispenser Depth 4.38 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27064-BMB
- Zoro # G308453963
- UPC # 885612969811
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.7 in |
Dispenser Height | 6 in |
Dispenser Depth | 4.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Finish | Matte Black with Modern Brass |
Description
Unapologetically Luxurious And Truly Unforgettable, Occasion Bathroom Faucets And Accessories Draw Inspiration From 1960S Hollywood Glamour And Extravagance. Fashioned After The Eras Sleek Dress Lines And Bold Car Designs, The Occasion Collection Reflects Graceful Elegance, Blending Classic Midcentury Style With Modern Design. Customize Your Bathroom With The Collections Distinctive Pentagonal Accents, Faceted Bases, Flowing Lines, And Delicate Edges. The Vertical Toilet Paper Holder Adds High Fashion And Function To Your Spacein Finishes To Match Your Faucet And Other Accessories.
- •Vertical holder provides easy access for changing toilet paper
- •In Kohler's Matte Black with Moderne Brass finish
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URNEX BRANDS Coffee and Espresso Machine Descaling Powder, 1 oz Packets, 3PK (UBI70255)
- DAYTON Solenoid, 24V (31UL06)
- TOTER 55 gal Round Trash Can, Black (RND55-B0200)
- HOOVER CleanSlate Bagged Corded Standard Filter Spot Cleaner (FH14000)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BL)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Pivoting Toilet Paper Holder in Vibrant Brushed Moderne Brass (35929-2MB)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- KOHLER Composed Vertical Tissue Holder (73148-2MB)
- FROST 150, Standard Double Toilet Tissue Holder, Chrome (150**)
- Kohler Toilet Paper Dispensers & Holders