Occasion Vertical Toilet Tissue Holder
Mfr # 27064-BL
Zoro # G708453969
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Depth 3.63 in
- Dispenser Height 3.2 in
Product Information
- Brand Kohler
- MFR # 27064-BL
- Zoro # G708453969
- UPC # 885612969804
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.63 in |
Dispenser Height | 3.2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Finish | Matte Black |
Description
Unapologetically Luxurious And Truly Unforgettable, Occasion Bathroom Faucets And Accessories Draw Inspiration From 1960S Hollywood Glamour And Extravagance. Fashioned After The Eras Sleek Dress Lines And Bold Car Designs, The Occasion Collection Reflects Graceful Elegance, Blending Classic Midcentury Style With Modern Design. Customize Your Bathroom With The Collections Distinctive Pentagonal Accents, Faceted Bases, Flowing Lines, And Delicate Edges. The Vertical Toilet Paper Holder Adds High Fashion And Function To Your Spacein Finishes To Match Your Faucet And Other Accessories.
- •Vertical holder provides easy access for changing toilet paper
- •In Kohler's Matte Black finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFT SCRUB Cleaners & Detergents, 24 oz Unscented, 9 PK (DIA 01602)
- DAWN LIQUID DISH SOAP, 38OZ, 8PK (3700045112)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Pop Up Box, Super Heavy Absorb, Hydroknit, 8 1/4 x 16 3/4 in, 80 Sheets, Red, 5 Pk (05930)
- SEYMOUR MIDWEST Warehouse Drag Broom, 84", 3 Bristle Rows (83084)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-CP)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- MOEN Colinet Paper Holder Bl (YB0508BL)
- Kohler Toilet Paper Dispensers & Holders