Shop All Shower Faucets
Kohler
Occasion Thermostatic Valve Trim
Mfr # T27040-4-CP
Zoro # G408457687
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6875 in
- Width 6.625 in
- Height 3.5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T27040-4-CP
- Zoro # G408457687
- UPC # 885612933966
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.6875 in |
Width | 6.625 in |
Height | 3.5 in |
Details
Finish | Polished Chrome |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal thermostatic valve trim with lever handle and a thermostatic valve for consistent temperature control that coordinates with your entire bathroom. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-2-316)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- LEGEND VALVE 1-1/4" BLACK SQUARE HEAD PLUG (350-406)
- ZORO SELECT PVC Plug, MNPT, 1/2 in Pipe Size (450005BC)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- Kohler Bathtub Faucets & Accessories