Shop All Shower Faucets
Kohler
Occasion Thermostatic Valve Trim
Mfr # T27040-4-BN
Zoro # G508457693
product price: $427.72
/ea
Free Shipping & Returns
$427.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6875 in
- Width 6.625 in
- Height 3.5 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T27040-4-BN
- Zoro # G508457693
- UPC # 885612933980
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.6875 in |
Width | 6.625 in |
Height | 3.5 in |
Details
Finish | Vibrant Brushed Nickel |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal thermostatic valve trim with lever handle and a thermostatic valve for consistent temperature control that coordinates with your entire bathroom. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" PVC COMPRESSION COUPLING (204-103)
- ISPRING 6-Stage Reverse Osmosis System with Black RO Faucet (RCC7AK-BLK)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- Kohler Bathtub Faucets & Accessories