Shop All Shower Faucets
Kohler
Occasion Thermostatic Valve Trim
Mfr # T27040-4-BMB
Zoro # G208457788
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6875 in
- Width 6.625 in
- Height 3.5 in
- Finish Matte Black with Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T27040-4-BMB
- Zoro # G208457788
- UPC # 885612934000
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.6875 in |
Width | 6.625 in |
Height | 3.5 in |
Details
Finish | Matte Black with Moderne Brass |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal thermostatic valve trim with lever handle and a thermostatic valve for consistent temperature control that coordinates with your entire bathroom. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Draining Sillcock w-34HA VB (25C-14)
- FLUSHMATE Pressure Assist Flushing System, Plastic (M-101526-F3BK)
- CRAFTSMAN VERSATRACK(TM) Curved Pivot Hook (CMST82605VT)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Stop Valve with Drain (FSBSV34WD)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- Kohler Shower Faucets