Shop All Shower Faucets
Kohler
Occasion Thermostatic Valve Trim
Mfr # T27040-3-CP
Zoro # G308457732
product price: $318.26
/ea
Free Shipping & Returns
$318.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6875 in
- Width 6.625 in
- Height 3.5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T27040-3-CP
- Zoro # G308457732
- UPC # 885612934024
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.6875 in |
Width | 6.625 in |
Height | 3.5 in |
Details
Finish | Polished Chrome |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal thermostatic valve trim with cross handle and a thermostatic valve for consistent temperature control that coordinates with your entire bathroom. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY 37516 1.25 in. PVC Pipe Cutter (GO834612)
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- PARKER 90 Extruded Street Elbow, Brass, 1/4 in (2202PA-4-4)
- KOHLER Bancroft Multi-Fctn Handshower 2.5Gpm (22163-SN)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- Kohler Shower Faucets