Shop All Shower Faucets
Kohler
Occasion Thermostatic Valve Trim
Mfr # T27040-3-BMB
Zoro # G908457767
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6875 in
- Width 6.625 in
- Height 3.5 in
- Finish Matte Black with Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T27040-3-BMB
- Zoro # G908457767
- UPC # 885612934062
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.6875 in |
Width | 6.625 in |
Height | 3.5 in |
Details
Finish | Matte Black with Moderne Brass |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal thermostatic valve trim with cross handle and a thermostatic valve for consistent temperature control that coordinates with your entire bathroom. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT Stainless Steel Instrumentation Check Valve (4F-C4L-1-SS)
- ZORO SELECT Stop and Waste Valve, Brass, IPS, 1/2 in. (105-103NL)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- AMERICAN FILTER CO AFC Brand AFC-2000, Compatible to Insinkerator F-2000 Water Filters (1PK) Made by AFC (AFC-F2000-1p-4349)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-AF)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- Kohler Shower Faucets