Shop All Shower Faucets
Kohler
Occasion Thermostatic Valve Trim
Mfr # T27040-3-BL
Zoro # G508457709
Free Shipping & Returns
$461.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6875 in
- Width 6.625 in
- Height 3.5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T27040-3-BL
- Zoro # G508457709
- UPC # 885612934031
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.6875 in |
Width | 6.625 in |
Height | 3.5 in |
Details
Finish | Matte Black |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal thermostatic valve trim with cross handle and a thermostatic valve for consistent temperature control that coordinates with your entire bathroom. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, HDPE, PK10 (CO-6HDPE)
- THRIFCO PLUMBING 8 Inch Frost Free Sillcock, 3/4 Inch MIP x 1/2 Inch FIP x 3/4 I (6417088)
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- SPEAKMAN Shower Replacement Valve With Pull Rod (RPG20-1889)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- Kohler Shower Faucets