Shop All Bathroom Sink Faucets
Kohler
Occasion Single Control Tall Lav Fct
Mfr # 27003-4-BN
Zoro # G908453240
product price: $708.75
/ea
Free Shipping & Returns
$708.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Width 2.5625 in
- Length 6.1875 in
- Height 10.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27003-4-BN
- Zoro # G908453240
- UPC # 885612931047
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 2.5625 in |
Length | 6.1875 in |
Height | 10.3125 in |
Details
Finish | Vibrant Brushed Nickel |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The tall single-handle sink faucet adds sleek style and function to your bathroomin finishes designed to coordinate with the entire room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Tee, For Pipe Size 1-1/2" (QT-150)
- DELTA HydrorainH20kinetic 5-Setting Two-In-One Shower Head (58680-PN25)
- KISSLER Cold Faucet Stem, Low Lead Brass (P10105W)
- LINK HANDLES Handles 48 in. Wood Replacement Handle (66787)
- KOHLER Sculpted Touchless Faucet With Insight Technology, Dc-Powered (13461-VS)
- KOHLER Purist Deck-Mount High-Flow Bath Fauc (T14428-4-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Polished Chrome (74013-4-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-VS)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13463-CP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Service Sink Faucet, Chrome plated (540-LDLESAB)
- Kohler Bathroom Sink Faucets