Occasion Single Control Lav Fct
Mfr # 27000-4-CP
Zoro # G208453216
Key Features
- Finish Polished Chrome
- Height 7.375 in
- Width 2.5625 in
- Length 5.3125 in
- Standards WaterSense Listed; ADA Compliant
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27000-4-CP
- Zoro # G208453216
- UPC # 885612930972
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 7.375 in |
Width | 2.5625 in |
Length | 5.3125 in |
Details
Finish | Polished Chrome |
Standards | WaterSense Listed; ADA Compliant |
Description
Unapologetically Luxurious And Truly Unforgettable, Occasion Bathroom Faucets And Accessories Draw Inspiration From 1960S Hollywood Glamour And Extravagance. Fashioned After The Eras Sleek Dress Lines And Bold Car Designs, The Occasion Collection Reflects Graceful Elegance, Blending Classic Midcentury And Modern Design. Customize Your Bath With The Collections Distinctive Pentagonal Accents, Faceted Bases, Flowing Lines, And Delicate Edges. The Single-Handle Sink Faucet Adds Sleek Style And Function To Your Bathroomin Finishes Designed To Coordinate With The Entire Room.
- •A single handle controls both on/off activation and temperature setting
- •5-5/16" (135 mm) spout reach
- •1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •Metal pop-up drain with lift rod and tailpiece
- •Metal pop-up drain with lift rod and tailpiece
- •Part of the Occasion bathroom faucet and accessory collection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87900)
- CHAMPION IRRIGATION BREAKER VACUUM 3/4""BRASS (262-075Y)
- ZURN 3/4" VR10XL LEAD FREE (34-VR10XL)
- ZORO SELECT Tubing, 9/32" ID, 5/16" OD, Nylon, Blk, 100Ft (2VDP5)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- KOHLER 8 in Mount, 3 Hole Devonshire Deck-/Rim-Mount High-Flow, Polished Brass (T398-4-PB)
- KOHLER Purist Lav Faucet (14406-4-2MB)
- KOHLER Sculpted Touchless Lavatory Faucet With (13460-CP)
- KOHLER Triton Bowe Shelf-Back Sink Faucet (520T70-5AEA-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Vibrant Brushed Nickel (99760-4-BN)
- DURA FAUCET RV LAVATORY FAUCET W/CRYSTAL ACRYLIC KNOBS - CHROME POLISHED (DF-PL700A-CP)
- Kohler Bathroom Sink Faucets