Shop All Bathroom Sink Faucets
Kohler
Occasion Single Control Lav Fct
Mfr # 27000-4-2MB
Zoro # G008453263
product price: $685.12
/ea
Free Shipping & Returns
$685.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Moderne Brass
- Width 2.5625 in
- Length 5.3125 in
- Standards WaterSense Listed; ADA Compliant
- Height 7.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27000-4-2MB
- Zoro # G008453263
- UPC # 885612933423
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 2.5625 in |
Length | 5.3125 in |
Height | 7.375 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Standards | WaterSense Listed; ADA Compliant |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The single-handle sink faucet adds sleek style and function to your bathroomin finishes designed to coordinate with the entire room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" " Dia., Zinc, Zinc Finish, Lavatory, Slip-Nut (1PNW4)
- DELTA Delta 1300 Series Cartridge - Non-Pressure Balance - 1300 Series (RP73598)
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260459)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNL5)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BL)
- KOHLER Polished Chrome Bathroom Faucet 4 in. (R72780-4D1-CP)
- KOHLER Coralais 1H Centerset Lav Faucet Vra (15198-4RA-CP)
- KOHLER 0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet (13461-CP)
- KOHLER Straight Spout Bathroom Faucet, Manual (K-46028-4-CP)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-CP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8-317ABCP)
- Kohler Bathroom Sink Faucets