Shop All Shower Faucets
Kohler
Occasion Rite-Temp Valve Trim
Mfr # TS27043-4-CP
Zoro # G908457859
product price: $232.50
/ea
Free Shipping & Returns
$232.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6.9375 in
- Width 6.9375 in
- Height 4.3125 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS27043-4-CP
- Zoro # G908457859
- UPC # 885612934321
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.9375 in |
Width | 6.9375 in |
Height | 4.3125 in |
Details
Material | Zinc |
Finish | Polished Chrome |
Description
Unapologetically Luxurious And Truly Unforgettable, Occasion Bathroom Faucets And Accessories Draw Inspiration From 1960S Hollywood Glamour And Extravagance. Pair This Sleek Pentagonal With Lever Handle And A Rite-Temp Pressure-Balancing Valve To Maintain Your Desired Water Temperature During Pressure Fluctuations. Valve Sold Separately.
- •Includes faceplate and lever handle
- •A single handle controls both on/off activation and temperature setting
- •Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- •Antiscald protection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS VACUUM HOSE 1-1/4"" X 50' (PH158114050R)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (77607)
- ZORO SELECT 2-1/2" Female NPT Malleable Iron Cap Class 150 (2WU79)
- PROSOURCE Drain Tape Flat 1/4In X 25Ft (DC00006-25)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- Kohler Bathtub Faucets & Accessories