Shop All Shower Faucets
Kohler
Occasion Rite-Temp Valve Trim
Mfr # TS27043-4-BMB
Zoro # G908457903
product price: $337.12
/ea
Free Shipping & Returns
$337.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6.9375 in
- Width 6.9375 in
- Height 4.3125 in
- Finish Matte Black with Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS27043-4-BMB
- Zoro # G908457903
- UPC # 885612934369
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.9375 in |
Width | 6.9375 in |
Height | 4.3125 in |
Details
Material | Zinc |
Finish | Matte Black with Moderne Brass |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal with lever handle and a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Dryseal Nipple, MNPTF x MNPTF, 3/4" Pipe Size (3701212C)
- KINGSTON BRASS Straight Stop Shut Off Valve, Chrome (CCK44151AX)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-BLLHD)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- Kohler Shower Faucets