Shop All Shower Faucets
Kohler
Occasion Rite-Temp Valve Trim
Mfr # TS27043-4-BL
Zoro # G208457825
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6.9375 in
- Width 6.9375 in
- Height 4.3125 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS27043-4-BL
- Zoro # G208457825
- UPC # 885612934338
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.9375 in |
Width | 6.9375 in |
Height | 4.3125 in |
Details
Material | Zinc |
Finish | Matte Black |
Description
Unapologetically Luxurious And Truly Unforgettable, Occasion Bathroom Faucets And Accessories Draw Inspiration From 1960S Hollywood Glamour And Extravagance. Pair This Sleek Pentagonal With Lever Handle And A Rite-Temp Pressure-Balancing Valve To Maintain Your Desired Water Temperature During Pressure Fluctuations. Valve Sold Separately.
- •Includes faceplate and lever handle
- •A single handle controls both on/off activation and temperature setting
- •Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
- •Antiscald protection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Non-Threaded CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (857-010C)
- LEGEND VALVE 1/2" SMART CLICK COUPLING (465-223)
- MOEN Hotel / Motel Recessed Paper Holder Bright Chrome (5571)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- Kohler Shower Faucets