Shop All Shower Faucets
Kohler
Occasion Rite-Temp Valve Trim
Mfr # TS27043-3-SN
Zoro # G608457869
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6.9375 in
- Width 6.9375 in
- Height 4.3125 in
- Finish Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS27043-3-SN
- Zoro # G608457869
- UPC # 885612934437
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.9375 in |
Width | 6.9375 in |
Height | 4.3125 in |
Details
Material | Zinc |
Finish | Vibrant Polished Nickel |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal with cross handle and a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT, 1/16" Pipe Size (4CCK4)
- ZORO SELECT Hinge Bolt Set, Incl Bolts, Nuts (22UR81)
- UNITHERM 24" x 50 ft. Alum Silicate Ceramic Fiber Insulation 1/2" Wall (CF8-5-24X50)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- Kohler Shower Faucets