Shop All Shower Faucets
Kohler
Occasion Rite-Temp Valve Trim
Mfr # TS27043-3-CP
Zoro # G408458011
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6.9375 in
- Width 6.9375 in
- Height 4.3125 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS27043-3-CP
- Zoro # G408458011
- UPC # 885612934383
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.9375 in |
Width | 6.9375 in |
Height | 4.3125 in |
Details
Material | Zinc |
Finish | Polished Chrome |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal with cross handle and a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (7610127A)
- ANVIL 2-1/2" x 2-1/2" x 2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310052402)
- IDEAL TRIDON Clamps, 12", Snaplock Quick Release, PK100 (M550-188-106)
- ELKAY Sink, Drop-In Mount, 3 Hole, Premium Highlighted Satin Finish (DPC12020103)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- Kohler Bathtub Faucets & Accessories