Shop All Shower Faucets
Kohler
Occasion Rite-Temp Valve Trim
Mfr # TS27043-3-BN
Zoro # G108457840
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6.9375 in
- Width 6.9375 in
- Height 4.3125 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS27043-3-BN
- Zoro # G108457840
- UPC # 885612934406
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.9375 in |
Width | 6.9375 in |
Height | 4.3125 in |
Details
Material | Zinc |
Finish | Vibrant Brushed Nickel |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal with cross handle and a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M RO Replacement Post Carbon Block Filter (3MROP316)
- ELKAY Lever Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN04L2H)
- WATTS Gate Valve, Class 200, 4 In. (NRS-RW-Gate4)
- ZORO SELECT Cam and Groove Spool Adapter, 3/4", Alum (PLE12)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- Kohler Bathtub Faucets & Accessories