Shop All Shower Faucets
Kohler
Occasion Rite-Temp Valve Trim
Mfr # TS27043-3-BMB
Zoro # G108457987
Free Shipping & Returns
$380.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 6.9375 in
- Width 6.9375 in
- Height 4.3125 in
- Finish Matte Black with Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS27043-3-BMB
- Zoro # G108457987
- UPC # 885612934420
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6.9375 in |
Width | 6.9375 in |
Height | 4.3125 in |
Details
Material | Zinc |
Finish | Matte Black with Moderne Brass |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Pair this sleek pentagonal with cross handle and a Rite-Temp pressure-balancing valve to maintain your desired water temperature during pressure fluctuations. Valve sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-Piece Segment Clamp, 350 psi at 70F (13MHHS3.0)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- JONES STEPHENS Dual Thread Aerator 1.8 GPM, PK12 (A01070)
- GEORG FISCHER 1/2" Threaded Socket PVC/EPDM Spring Check Valve (161562102)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- Kohler Bathtub Faucets & Accessories