Shop All Handles, Levers & Controls
Kohler
Occasion Knob Handles
Mfr # 27010-9-SN
Zoro # G708460622
product price: $371.81
/ea
Free Shipping & Returns
$371.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 1.3125 in
- Length (In.) 1.875 in
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27010-9-SN
- Zoro # G708460622
- UPC # 885612931368
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 1.3125 in |
Length (In.) | 1.875 in |
Overall Width | 16 in |
Details
Finish | Vibrant Polished Nickel |
Material | Zinc |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Pair these elegant, minimalist knob handles with valves with your choice of Occasion sink faucet spout for a look as fashionable as it is functional.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE Smartwater FXRC, MXRC 46-9905. (SGF-MXRC)
- ARROWHEAD BRASS 456-04LF 4 in. Hydrant Faucet (AR577035)
- TOTO Neorest Rh Kit, S Beige Sn988M12 Ct989 (MS988CUMFG#12)
- ROTHENBERGER Shear, pipe plastic ROCUT 75TC (52015)
- KOHLER Knob, Lift (59466-VF)
- KOHLER Mini Lever Handle Assembly (1388842-CP)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-2MB)
- KOHLER Kit, Handle Assy (1261116-CP)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-CP)
- KOHLER Triton Wristblade Lever Handles For C (16010-5-CP)
- MOEN Lever Handle Kit, 3 Function Transfer Valve Kit (100079)
- Kohler Handles, Levers & Controls