Shop All Handles, Levers & Controls
Kohler
Occasion Cross Handles
Mfr # 27010-3-BMB
Zoro # G808460737
Free Shipping & Returns
$399.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Overall Width 16 in
- Height 3.125 in
- Standards ADA Compliant
- Length (In.) 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 27010-3-BMB
- Zoro # G808460737
- UPC # 885612931290
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Overall Width | 16 in |
Height | 3.125 in |
Length (In.) | 1.5 in |
Details
Finish | Matte Black with Modern Brass |
Material | Zinc |
Standards | ADA Compliant |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Pair these elegant, minimalist cross handles with valves with your choice of Occasion sink faucet spout for a look as fashionable as it is functional.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1SSB)
- ZORO SELECT 3" Male NPT Malleable Iron Square Head Plug Class 150 (2WU87)
- HAYWARD FLOW CONTROL 2", CPVC, Screen (YSX2020022)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-2MB)
- KOHLER Components Rite-Temp Shower Valve Trim With Industrial Handle (TS78015-9-CP)
- KOHLER Composed Tall Single-Hdl Faucet, Lever (73168-4-BL)
- KOHLER Bath & Shower Trim Set, Less Showerhead (T99763-4L-CP)
- KOHLER Handle, Bath (77809-BN)
- KOHLER Handle Assembly, Left (1422699-BN)
- KOHLER Artifacts Bath Handle Trim, Lever (T98071-4-2MB)
- SLOAN Handle B39 Handle Packing (12 Pack) (5302297)
- Kohler Handles, Levers & Controls