Shop All Escutcheons
Kohler
Occasion 4 Escutcheon
Mfr # 27007-2MB
Zoro # G608462504
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.4375 in
- Width 2.6875 in
- Height 0.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 27007-2MB
- Zoro # G608462504
- UPC # 885612948496
- Country of Origin Unknown
- Category Escutcheons
Dimensions
Depth | 6.4375 in |
Width | 2.6875 in |
Height | 0.3125 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Description
Unapologetically luxurious and truly unforgettable, Occasion bathroom faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the eras sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collections distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. The escutcheon plate adds sleek style while concealing extra faucet holes in your bathroom sink's surfacein finishes designed to coordinate with the entire room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79745)
- RUVATI 12" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5912)
- APG 5" Red Brass Part B (350BRB)
- KOHLER Escutcheon Assy (1016455-CP)
- KOHLER Escutcheon, 58654-VF (58654-VF)
- KOHLER Escutcheon, 34304-VF (34304-VF)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- KOHLER Escutcheon, 1032502-BN (1032502-BN)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- Kohler Escutcheons