Shop All Toilets
Kohler
Numi 2.0 Intelligent Toilet
Mfr # 30754-PA-HB1
Zoro # G110471353
product price: $9,937.50
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$9,937.50
Free 30-Day Returns
Key Features
- Color Black
- Material Vitreous China
- Width 15.06 in
- Standards ADA Compliant; WaterSense Listed
- Depth 18.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15.06 in |
Depth | 18.5 in |
Length (In.) | 26.19 in |
Details
Color | Black |
Material | Vitreous China |
Standards | ADA Compliant; WaterSense Listed |
Finish | Honed Black |
ADA Compliant | Yes |
Description
The Numi 2.0 smart toilet combines unmatched design and technology to bring you the finest in personal comfort and cleansing. Kohler's most advanced toilet now offers personalized settings that let you fine-tune every option to your exact preferences, from ambient colored lighting and built-in audio speaker system to the heated seat with hands-free opening and closing. Other upgrades include power-save mode for energy efficiency, emergency flush for power outages, and an intuitive remote that complements the KOHLER Konnect app for advanced control. From its striking form to its exceptional water efficiency, the Numi 2.0 smart toilet marks a new standard of excellence in the bathroom.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE SHOWERSPAS Brushed-Nickel Adjustable Slide Bar Showerspa Shower Panel Accessory (1010-BN)
- KOHLER Bottom Seal, Pivot Doors (GP1409389)
- BRADLEY Channel Frame Mir, 16 X 36 (781-016360)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065C)
- KOHLER Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount Mount, Elongated, White (K-4304-0)
- KOHLER Kohler Cavata Elongated (30005-0)
- KOHLER Toilet, Gravity Flush, Siphon Jet, Floor Mounted Mount, Elongated, White (5298-RA-0)
- KOHLER Round-Front 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever (5296-RA-0)
- KOHLER Classic Elongated Chair Height Toilet (3493-RA-96)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet, Elongated, Black (6355-7)
- THETFORD Thetford 92404 Water Fill Cap for Porta Potti Curve (92404)
- Kohler Toilets