Shop All Kitchen Sinks
Kohler
Neoroc Cairn 33 Sgl Basin Ada Sink
Mfr # 27785-CM8
Zoro # G908442992
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 36.125 in
- Overall Width 21 in
- Overall Height 7.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27785-CM8
- Zoro # G908442992
- UPC # 885612982407
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 36.125 in |
Overall Width | 21 in |
Overall Height | 7.688 in |
Details
Item | Sink |
Description
Neoroc Cairn 33 Sgl Basin Ada Sink
- •36.125 in. L x 21 in. W x 7.688 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 230-40594-02 T & P Valve / 2 (230-40594-)
- JONES STEPHENS Delux Molded Wood Seat, Wht, Rnd, Adj Hinge, With Cover, Molded Wood (C013WD00)
- ZORO SELECT 1/4" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4F-B)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (016654)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-0)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-SN)
- KOHLER 33 X 22 X 9-5/8 Undermount Single-Bowl Kitchen Sink W/ Accessories (5871-5UA3-NY)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-BN)
- KOHLER Iron/Tones 20-7/8" X 20-7/8" X 10" To (6587-0)
- KOHLER Executive Chef 33" X 22" X 10-5/8" U (5931-4U-0)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR1722103)
- Kohler Kitchen Sinks