Shop All Kitchen Sinks
Kohler
Neoroc Cairn 33 Offset Smrt Divide Sink
Mfr # 27786-CM8
Zoro # G508443047
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 36.125 in
- Overall Width 21 in
- Overall Height 11.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27786-CM8
- Zoro # G508443047
- UPC # 885612982339
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 36.125 in |
Overall Width | 21 in |
Overall Height | 11.063 in |
Details
Item | Sink |
Description
Neoroc Cairn 33 Offset Smrt Divide Sink
- •36.125 in. L x 21 in. W x 11.063 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 30"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2100WH)
- KOHLER Kit, Plug Button Hot (1049271-H-CP)
- MOEN 0.5 gpm Spray Outlet, 15/16"-27 Thread Size, Chrome, Brass (52602)
- COMPONENT HARDWARE Stem Assy , Dipperwell, Leadfree (KL22-0010)
- KOHLER Undertone Preserve 31-1/4" X 17-7, Undermount Mount, 0 Hole (5290-HCF-NA)
- KOHLER Iron/Tones 33 Dbl Equal Kitchen Sink (5312-DGB)
- KOHLER Task Medium Single Basin Sink (80086-2PC-NA)
- KOHLER Undertone 23" X 17-1/2" X 9-13/16" Me (3325-NA)
- KOHLER Vault 24 X 18-1/4 X 9-3/8 Undermount Single-Bowl Medium Kitchen Sink (3822-NA)
- KOHLER Prolific 33" X 17-3/4" X 11" Under-Mo (5540-NA)
- WHITEHAUS Rvrsbl Sink W/ A Gothichaus Swirl Design Front Apron On One Side, Wht (WHFLGO3018-WHITE)
- Kohler Kitchen Sinks