Shop All Faucet Accessories
Kohler
Multi-Outlet Power Supply, Plastic, 120V
Mfr # K-13481-A-NA
Zoro # G1014801
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 5/16 in x 3 5/8 in x 1 11/16 in
- Finish Unfinished
- Material of Construction Plastic
- Standards UL 1310
- Overall Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # K-13481-A-NA
- Zoro # G1014801
- UPC # 885612529428
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Size | 7 5/16 in x 3 5/8 in x 1 11/16 in |
Overall Width | 3 5/8 in |
Length (In.) | 7 5/16 in |
Details
Item | Multi-Outlet Power Supply |
Finish | Unfinished |
Material of Construction | Plastic |
Standards | UL 1310 |
For Use With Mfr. Model Number | K-13487, K-13602, K-13603, K-13604 |
Fits Brand | Kohler(R) |
Voltage | 120V DC |
Description
Multi-Outlet Power Supply, Fits Brand Kohler(R), Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Fold Down Legs, ADA L-Shape Reversible Shower Seat, White (WSLX320225PWREV)
- KINGSTON BRASS 17" Rain Drop Shower Arm, Antique Brass (K117A3)
- ZORO SELECT 1/2" MNPT 304 SS Hex Head Plug (40HP112N012)
- DELTA Delta Commercial Other: Cam Thermostatic Mixing Valve (R3070-MIXLF)
- KOHLER Spray Head Kit (1357001-VS)
- KOHLER Side Spray Assembly (1215549-CP)
- KOHLER Sprayhose, Flexible, 60 in. (9514-CP)
- KOHLER Forte Sculpted Rite-Temp Valve Tri (TS10277-4-BN)
- KOHLER Plug Button (1063732-CP)
- KOHLER Sprayhead Assy (1407895-VS)
- PLUMB PAK Face Plate W/Screw Chrm (PP826-10)
- Kohler Faucet Accessories