Shop All Other Small Engine Parts
Kohler
Muffler Kit, For Use With 11K742, 11K743
Mfr # 24 786 21-S
Zoro # G3633996
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PA-CH680-3002, PA-CH730-3203, PA-CH740-3002
- Includes Screws
- Configuration Filter Side Out
- Accessory Type PTO Canister Muffler Kit
- Compatible Manufacturer Number 620-730, 740, 750, CH18-25, LH640-755
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24 786 21-S
- Zoro # G3633996
- UPC # 087206459672
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | PTO Canister Muffler Kit |
For Use With | Mfr. No. PA-CH680-3002, PA-CH730-3203, PA-CH740-3002 |
Includes | Screws |
Configuration | Filter Side Out |
Accessory Type | PTO Canister Muffler Kit |
Compatible Manufacturer Number | 620-730, 740, 750, CH18-25, LH640-755 |
Product Type | Muffler Kit |
Compatible Brand | Kohler |
Compatible Product Type | Exhaust |
Description
PTO Canister Muffler Kit, Product Type Muffler Kit, Compatible Brand Kohler, Compatible Manufacturer Number 620-730, 740, 750, CH18-25, LH640-755, Compatible Grainger Part Number Not Applicable, Compatible Product Type Exhaust, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE GRIDDLE COVER BLK 22"" (1724)
- TECUMSEH Real One -Bowl Gasket (2500) Zz (631028A)
- JT EATON Stick-Em Mouse Size Glue Trap, 4PK (133N)
- SEYMOUR MIDWEST Junior Atlas Digger, 42" Wood Handles (21025)
- KOHLER Kit Float (12 757 02-S)
- KOHLER Air Filter (25 083 01-S)
- KOHLER Arm Rocker (14 186 02-S)
- KOHLER Bolt Wing - 600 Series Specs (63 086 76-S)
- KOHLER Screw Skt Cap M6X1 0X35 (M-644035-S)
- KOHLER Breaker (47 150 03-S)
- CLOSETMAID Closetmaid 5629 .75 In. Hanging Rod Support (6577027)
- Kohler Other Small Engine Parts