Shop All Other Small Engine Parts
Kohler
Muffler Kit, For Use With 11K742, 11K743
Mfr # 24 786 20-S
Zoro # G3670764
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PA-CH730-3203, PA-CH740-3002
- Includes 12 050 01-S Oil Filter
- Configuration Filter Side Out
- Accessory Type Side Mount Muffler Kit
- Compatible Brand Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 24 786 20-S
- Zoro # G3670764
- UPC # 087206459665
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | Side Mount Muffler Kit |
For Use With | Mfr. No. PA-CH730-3203, PA-CH740-3002 |
Includes | 12 050 01-S Oil Filter |
Configuration | Filter Side Out |
Accessory Type | Side Mount Muffler Kit |
Compatible Brand | Kohler |
Compatible Product Type | Exhaust |
Product Type | Muffler Kit |
Compatible Manufacturer Number | 730, 740, 750, CH25, LH640-755 |
Description
Side Mount Muffler Kit, Product Type Muffler Kit, Compatible Brand Kohler, Compatible Manufacturer Number 730, 740, 750, CH25, LH640-755, Compatible Grainger Part Number Not Applicable, Compatible Product Type Exhaust, Includes 12 050 01-S Oil Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUFFY BICYCLES 16 Boys Thunder Bike (21800)
- KOHLER Gas Engine, Miller Electric, 23.5 HP (PA-CH730-3268)
- SOJAG Boda, 12 ft. x 12 ft. Gazebo (500-9168044)
- MI-T-M Dual Lance (16-0417)
- KOHLER Kit Flywheel Fan (24 755 253-S)
- KOHLER Pipe Exhaust (24 382 03-S)
- KOHLER Module-Ignition (32 584 25-S)
- KOHLER Clip Assembly (62 154 07-S)
- KOHLER Kit Cylinder Head Hardware (24 755 147-S)
- KOHLER Cup Fuel Spitback W/O Nipple (24 109 29-S)
- BRIGGS & STRATTON Primer Bulb (5 Pack of 694395) (4180)
- Kohler Other Small Engine Parts